Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10195063
Zoro # G9644697
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size XS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195063
- Zoro # G9644697
- UPC # 641817168042
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter Retainer 501, 20PK (50051138176681)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- NMC Fire Extinguisher Sign (VS31W)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10208272)
- MSA SAFETY Full Body Harness, XS, Nylon (10197195)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195094)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- Msa Safety Harnesses