Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10194972
Zoro # G9644487
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194972
- Zoro # G9644487
- UPC # 641817167601
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign, Red Letter, LED (EDG 1 R EL SD)
- FORMALDEHYDE EATER Formaldehyde Neutralizer, 5 gal. (6900-005)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197198)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- Msa Safety Fall Protection