Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10194968
Zoro # G9644374
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194968
- Zoro # G9644374
- UPC # 641817167564
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution No Pedestrian Traffic Sign, C563RB (C563RB)
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TSK236VS)
- DUPONT Coat Apron, Tychem(R) SL, White, S, PK25 (SL275TWHSM002500)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10150144)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- MSA SAFETY Full Body Harness, M, Nylon (10195042)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206068)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207736)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- Msa Safety Harnesses