Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10194892
Zoro # G9645169
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194892
- Zoro # G9645169
- UPC # 641817167106
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- FALLTECH Full Body Harness, Vest Style, S/M (8143SM)
- NEWSTRIPE Stencil, 3-pcs., Arrow Kit, 1/8" Thick (10000205)
- RUBBERMAID COMMERCIAL Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK (FG611277YEL)
- MSA SAFETY Full Body Harness, XL, Nylon (10194894)
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Full Body Harness, XL, Nylon (10195135)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- SINGING ROCK Singing Rock W0063BB-S Technic Harness S (449381)
- Msa Safety Fall Protection