Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10194872
Zoro # G9643516
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194872
- Zoro # G9643516
- UPC # 641817163528
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 10-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC2A4)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- MSA SAFETY Full Body Harness, XL, Nylon (10195093)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- MSA SAFETY Full Body Harness, M, Nylon (10194909)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- MSA SAFETY Full Body Harness, XL, Nylon (10195135)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- Msa Safety Fall Protection