Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10194673
Zoro # G9644916
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10194673
- Zoro # G9644916
- UPC # 641817163436
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 8-1/2, Cream, PR (LPG10A/8H)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Wildcat Series (20528)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MSA SAFETY Full Body Harness, XL, Nylon (10195142)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- Msa Safety Harnesses