Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10239985
Zoro # G1262640
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10239985
- Zoro # G1262640
- UPC # 641817159231
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Xl, 100 PK, Black (NTG-05-011)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution This Door Must Be Kept Closed (ESC402RC)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10205845)
- Msa Safety Fall Protection