Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10239981
Zoro # G2502489
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Use
- Harness Size XL
- Series V-FLEX(TM) Safety Harness
- With Belt No
- Padding Location Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10239981
- Zoro # G2502489
- UPC # 641817159194
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Red/White Fire Extinguisher Sign 18 in. H X 4 in. W, 6PK (844112)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206103)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- Msa Safety Harnesses