Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10197216
Zoro # G9643778
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10197216
- Zoro # G9643778
- UPC # 641817163030
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (34-274/M)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- C.H. HANSON Stencil Set 2IN 46 Pieces Interlocking (10192)
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- Msa Safety Fall Protection