Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10197208
Zoro # G9643963
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10197208
- Zoro # G9643963
- UPC # 641817162958
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, S, PR (IMPC3AM-05-008)
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197209)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- SUPER ANCHOR SAFETY Small - Hi-Viz Webbing 3 D-ring Fall Arrester Harness w/Padded Back Frame, Tongue Buckle Leg Straps (TB3-6070-HS)
- Msa Safety Fall Protection