Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10197160
Zoro # G9643753
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10197160
- Zoro # G9643753
- UPC # 641817162880
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY ARC FLASH HARNESS - XL (10150157)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- Msa Safety Harnesses