Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10195150
Zoro # G9643796
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195150
- Zoro # G9643796
- UPC # 641817163801
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- MSA SAFETY Full Body Harness, M, Nylon (10195149)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- Msa Safety Harnesses