Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10195119
Zoro # G9644828
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195119
- Zoro # G9644828
- UPC # 641817168370
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- MSA SAFETY Full Body Harness, M, Nylon (10197200)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113450)
- Msa Safety Harnesses