Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10195079
Zoro # G9644758
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195079
- Zoro # G9644758
- UPC # 641817168189
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-2007-NP_5x7 (LCU1-2007-NP_5x7)
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10205845)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- MSA SAFETY Full Body Harness, XL, Nylon (10194946)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206075)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- Msa Safety Fall Protection