Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10195035
Zoro # G9644514
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195035
- Zoro # G9644514
- UPC # 641817167885
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT CO DETECTOR 120V SILENCE (CO5120BN)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +3.0 Diopters, Black Frame, Unisex, 1 Pair (19892)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- WERNER Full Body Harness, Vest Style, M/L (H132102)
- Msa Safety Fall Protection