Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10194874
Zoro # G9643473
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194874
- Zoro # G9643473
- UPC # 641817163542
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 5, PR (X210GB-5)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- MSA SAFETY Full Body Harness, M, Nylon (10194873)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, 3XL, PT (37115)
- Msa Safety Harnesses