Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10194671
Zoro # G9643534
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194671
- Zoro # G9643534
- UPC # 641817163467
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Original - Xlarge PR (390-X)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4577/XXLAK)
- 3M Versaflo PAPR System Kit, 6 Point Textile Strap (TR-600-HIK)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- MSA SAFETY Full Body Harness, M, Nylon (10194630)
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206083)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206080)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- Msa Safety Harnesses