Shop All Harnesses
Msa Safety
Full Body Harness, XL, Nylon
Mfr # 10194657
Zoro # G9645004
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10194657
- Zoro # G9645004
- UPC # 641817163450
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Mask Case, Black, ABS Plastic (10075204)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (CHMYS-07)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195044)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206083)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- Msa Safety Harnesses