Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10239984
Zoro # G2502498
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Harness Sizing M
- Harness Application General Use
- Harness Size M
- Series V-FLEX(TM) Safety Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10239984
- Zoro # G2502498
- UPC # 641817159224
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Black - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206083)
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- Msa Safety Fall Protection