Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10239740
Zoro # G1262589
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10239740
- Zoro # G1262589
- UPC # 641817159187
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Black - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size M, 12PK (GL2006KM)
- LOCKSTRAPS Locking Carabiner Clip, Steel, Black (801)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194971)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- MSA SAFETY Full Body Harness, M, Nylon (10197200)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206161)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- Msa Safety Fall Protection