Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10197219
Zoro # G9644268
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10197219
- Zoro # G9644268
- UPC # 641817163061
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Green - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pedestrian Traffic Only Walk On Floor Sign (WFS28)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- TINGLEY Raincoat, PVC, Clear, L, 48" (C61210)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Full Body Harness, XS, Nylon (10197218)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- Msa Safety Fall Protection