Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195141
Zoro # G9644925
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195141
- Zoro # G9644925
- UPC # 641817163764
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Bright Chrome 4" (BDSS40U26)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- FIRST ALERT BRK Dual Sensor Smoke Alarm (1039828)
- PORTWEST MR Cut PU Palm Glove, XL (A622)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206083)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206173)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- Msa Safety Harnesses