Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195134
Zoro # G9643498
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195134
- Zoro # G9643498
- UPC # 641817163740
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (313021)
- 3M Respiratory Helmet Assembly ANSI Z89.1 Type I, Class G with Visor and Shroud (M-405)
- NMC Tornado Shelter 3-View Sign (GLV52)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- MSA SAFETY Full Body Harness, XL, Nylon (10197437)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206078)
- MSA SAFETY Full Body Harness, M, Nylon (10239740)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197438)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- Msa Safety Fall Protection