Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195110
Zoro # G9643674
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195110
- Zoro # G9643674
- UPC # 641817163726
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- EMERGENCY ZONE Red Backpack (712R)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MSA SAFETY Full Body Harness, M, Nylon (10195134)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- MSA SAFETY Full Body Harness, M, Nylon (10197203)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- STARKE Safety Harness, Vest Style, Polyester (SBC100-ML)
- Msa Safety Harnesses