Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195074
Zoro # G9644636
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10195074
- Zoro # G9644636
- UPC # 641817168134
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- MSA SAFETY Full Body Harness, M, Nylon (10194937)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- MSA SAFETY Full Body Harness, XL, Nylon (10194946)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401110)
- Msa Safety Harnesses