Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195065
Zoro # G9644679
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195065
- Zoro # G9644679
- UPC # 641817168059
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- GUARDIAN EQUIPMENT Halo LE, 50 ft.L Self Retracting Lifeline (10927)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK6 (3KAS6RED)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195136)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- MSA SAFETY Full Body Harness, XS, Nylon (10197218)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112536)
- Msa Safety Fall Protection