Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195046
Zoro # G9645327
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10195046
- Zoro # G9645327
- UPC # 641817167977
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- MSA SAFETY Full Body Harness, XS, Nylon (10197195)
- MSA SAFETY Full Body Harness, M, Nylon (10197200)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206072)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206079)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- Msa Safety Harnesses