Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10195042
Zoro # G9645363
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195042
- Zoro # G9645363
- UPC # 641817167939
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (RWG550XXL)
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195044)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MSA SAFETY Full Body Harness, XL, Nylon (10197437)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- CONDOR Full Body Harness, L, Polyester (45J273)
- Msa Safety Harnesses