Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194937
Zoro # G9644024
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10194937
- Zoro # G9644024
- UPC # 641817167267
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194939)
- MSA SAFETY Full Body Harness, M, Nylon (10194909)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206111)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206078)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10208272)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCUG)
- Msa Safety Fall Protection