Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194897
Zoro # G9644986
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10194897
- Zoro # G9644986
- UPC # 641817163603
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- 2W INTERNATIONAL Orange Economy Safety Vest, Medium, Class 2 (MV327C-2 M)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- MSA SAFETY Full Body Harness, XL, Nylon (10194898)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195094)
- MSA SAFETY Full Body Harness, XS, Nylon (10197195)
- Msa Safety Fall Protection