Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194881
Zoro # G9644137
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10194881
- Zoro # G9644137
- UPC # 641817167021
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- MSA SAFETY Full Body Harness, M, Nylon (10194630)
- MSA SAFETY Full Body Harness, XL, Nylon (10194962)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194971)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161557)
- Msa Safety Harnesses