Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194656
Zoro # G9644968
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10194656
- Zoro # G9644968
- UPC # 641817163443
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 2XL (RVZ2410X2)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10150144)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206111)
- MSA SAFETY Full Body Harness, XL, Nylon (10194962)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- Msa Safety Harnesses