Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10194630
Zoro # G9643629
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194630
- Zoro # G9643629
- UPC # 641817163429
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- NMC Caution Do Not Operate Machine Without Guards Sign (C457RB)
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Full Body Harness, XL, Nylon (10197204)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- Msa Safety Fall Protection