Shop All Harnesses
Msa Safety
Full Body Harness, M, Nylon
Mfr # 10176307
Zoro # G0729640
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10176307
- Zoro # G0729640
- UPC # 0641817117088
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Black - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Personal Rescue Device, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- ZEPPELINPRODUCTS ZeppelinProducts UVA-BOLPTCRC-TAN-36 Virginia Concho Croc Tan Leather Belt; 36 Waist (UVA-BOLPTCRC-TAN-36)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- MSA SAFETY Full Body Harness, M, Nylon (10194630)
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- Msa Safety Fall Protection