Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10197221
Zoro # G9644216
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10197221
- Zoro # G9644216
- UPC # 641817163085
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Green - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- GLOWEAR BY ERGODYNE 8928 3XL Orange Class E Hi-Vis Insulated Bibs (8928)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 (2YB25)
- MSA SAFETY Full Body Harness, XS, Nylon (10197218)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- 3M PROTECTA Full Body Harness, S, Polyester (1161528)
- Msa Safety Harnesses