Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10197205
Zoro # G9643936
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10197205
- Zoro # G9643936
- UPC # 641817162927
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Green - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- MSA SAFETY Full Body Harness, M, Nylon (10197203)
- MSA SAFETY Full Body Harness, XL, Nylon (10197204)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- MSA SAFETY Full Body Harness, M, Nylon (10194897)
- MSA SAFETY Full Body Harness, M, Nylon (10195149)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- Msa Safety Fall Protection