Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10194979
Zoro # G9644417
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194979
- Zoro # G9644417
- UPC # 641817167670
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-AG585/XS)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207736)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Full Body Harness, M, Nylon (10195042)
- WERNER Full Body Harness, Vest Style, XL (H112004)
- Msa Safety Harnesses