Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10194971
Zoro # G9644426
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194971
- Zoro # G9644426
- UPC # 641817167595
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- MSA SAFETY Full Body Harness, M, Nylon (10195134)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206111)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- Msa Safety Fall Protection