Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10194963
Zoro # G9644383
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194963
- Zoro # G9644383
- UPC # 641817167519
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- HEXARMOR Safety Gloves, PR (4066-S (7))
- MSA SAFETY Full Body Harness, XL, Nylon (10194962)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206089)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112535)
- Msa Safety Harnesses