Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10194947
Zoro # G9644408
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194947
- Zoro # G9644408
- UPC # 641817167366
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Waterproof Chemical-Resistant Chaps (N999 ODG)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- MUTUAL INDUSTRIES Canton Flannel Looper Hard Hat Winter Liner, Yellow (55900-100)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- MSA SAFETY Full Body Harness, XL, Nylon (10194946)
- MSA SAFETY Full Body Harness, M, Nylon (10194945)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206071)
- MSA SAFETY ARC FLASH HARNESS - XL (10150157)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206103)
- MSA SAFETY Full Body Harness, XS, Nylon (10197218)
- KONG USA INDIANA (8C0670000KK)
- Msa Safety Harnesses