Shop All Harnesses
Msa Safety
Full Body Harness, 2XL, Nylon
Mfr # 10194899
Zoro # G9645187
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194899
- Zoro # G9645187
- UPC # 641817167144
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- NMC Caution Lock Out Before Maintenance Sign, 10 in Height, 14 in Width, Rigid Plastic (C548RB)
- SAS SAFETY APRON HEAVY-DUTY PVC (SA6821)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- MSA SAFETY Full Body Harness, M, Nylon (10194897)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206073)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101655)
- Msa Safety Harnesses