Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Black
Mfr # C217140
Zoro # G4073030
original price:
$48.99
8% off
new price: $44.59
/ea
Sold in multiples of 20 for $891.80
$891.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material High Density Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series Super V
- Head Protection Suspension Type Ratchet (4-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # C217140
- Zoro # G4073030
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | High Density Polyethylene |
Series | Super V |
Head Protection Suspension Type | Ratchet (4-Point) |
Suspension Adjustment Type | Ratchet (4-Point) |
Color | Black |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 2, Class E |
Shell Material | High Density Polyethylene |
Hard Hat Suspension | Fas-Trac(R) III |
Hard Hat Style | Cap |
Description
Cap Super-v Black F/t, Head Protection Suspension Type Ratchet (4-Point)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Danger High Voltage Sign 10" x 14", 5PK, A00819 (A00819)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT CROSSING CAP (LEGBFCR)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194786)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Silver (484340)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475396)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (10034028)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- GE Safety Helmet, Non-Vented, Red (GH401R)
- Msa Safety Head Protection