Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red
Mfr # 10101535
Zoro # G4073907
product price: $40.39
/ea
Sold in multiples of 20 for $807.80
$807.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Series Specialty V-Gard
- Head Protection Suspension Type Ratchet (6-Point)
- Suspension Adjustment Type Ratchet (6-Point)
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10101535
- Zoro # G4073907
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Cap |
Series | Specialty V-Gard |
Head Protection Suspension Type | Ratchet (6-Point) |
Suspension Adjustment Type | Ratchet (6-Point) |
Color | Red |
Standards | ANSI/ISEA Z89.1-2009, CSA Z94.1-2005 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Hard Hat Style | Cap |
Hard Hat Suspension | Fas-Trac |
Description
Cap,v-gd,blk,red/blk,ratchet,thrmfrmd, Head Protection Suspension Type Ratchet (6-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (IEX-HZi5-07-XXXL)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- DAMASCUS GEAR Elbow Pads, Hard, EVA, Universal, PR (DEP-B)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- MSA SAFETY Full Brim Assembly, Oilfield Camo (10204783)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- ERGODYNE Skullerz 8968 Class C Lightweight Full Brim Hard Hat, Venting, 6-pt Rachet Suspension, White (60227)
- Msa Safety Hard Hats