Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Metallic Gold
Mfr # 10101854
Zoro # G4073898
original price:
$45.59
11% off
new price: $40.39
/ea
Sold in multiples of 20 for $807.80
$807.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Series Specialty V-Gard
- Head Protection Suspension Type Ratchet (4-Point)
- Suspension Adjustment Type Ratchet (4-Point)
- Color Metallic Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10101854
- Zoro # G4073898
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Cap |
Series | Specialty V-Gard |
Head Protection Suspension Type | Ratchet (4-Point) |
Suspension Adjustment Type | Ratchet (4-Point) |
Color | Metallic Gold |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2009, CSA Z94.1-2005 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Hard Hat Style | Cap |
Hard Hat Suspension | Fas-Trac |
Description
Cap,v-gd,thermoformed Graphics,gold, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cold Protection Coated Gloves, Acrylic/Polyester Lining, XL, 12PK (41-1430/XL)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hot Pink (10155231)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Yellow (91585)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194790)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460018)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194788)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052945)
- ERGODYNE Skullerz 8966 Class C Lightweight Cap-Style Hard Hat, Adjustable Venting, 6-pt Rachet Suspension, Lime (60224)
- Msa Safety Hard Hats