Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point)
Mfr # 10118695
Zoro # G5234783
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10118695
- Zoro # G5234783
- UPC # 641817028612
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Visor Height | 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005, Series V-Gard(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- 3M Back Mount Kit (SA-2100)
- CONDOR Shadow Board Combo Kit, 23.5" H, Black (52DD88)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Yellow (91585)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (10034029)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10150221)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10021292)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Lime Green (815558)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- Msa Safety Head Protection