Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White
Mfr # 10057441
Zoro # G4073417
product price: $10.19
/ea
Sold in multiples of 20 for $203.80
$203.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Head Protection Suspension Type One-Touch (4-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10057441
- Zoro # G4073417
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | V-Gard |
Head Protection Suspension Type | One-Touch (4-Point) |
Color | White |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Shell Material | Polyethylene |
Hard Hat Style | Cap |
Hard Hat Suspension | 1-Touch |
Description
Cap, V-gard, 1-touch, Std, White, Head Protection Suspension Type One-Touch (4-Point)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-2X)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-91-012)
- BRADY Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces, 1100PK (SA4363)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194794)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black/Red (10082235)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- MSA SAFETY V-Gard 500 Hat, White Vented, Full Brim, 4P (10167911)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19502)
- Msa Safety Head Protection