Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), Hi-Vis Orange
Mfr # 10057420
Zoro # G4073380
product price: $10.19
/ea
Sold in multiples of 20 for $203.80
$203.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Head Protection Suspension Type One-Touch (4-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10057420
- Zoro # G4073380
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Polyethylene |
Series | V-Gard |
Head Protection Suspension Type | One-Touch (4-Point) |
Suspension Adjustment Type | One-Touch (4-Point) |
Color | Hi-Vis Orange |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Shell Material | Polyethylene |
Hard Hat Style | Cap |
Hard Hat Suspension | 1-Touch |
Description
Cap,vgd,std,hi-viz Org.,1-touch Susp., Head Protection Suspension Type One-Touch (4-Point)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, Xl, 25 PK, White, Microporous Film Laminate, Zipper (41506)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- TINGLEY RUBBER Premier G2® Knee Boot, Men's Size 8, 15"H, Composite Safety Toe, Chevron Plus® Sole, Red (93255.08)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Pink (485364)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Green (10215840)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (816651)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- Msa Safety Head Protection