Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange
Mfr # 10034026
Zoro # G4113907
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard 500
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10034026
- Zoro # G4113907
- UPC # 641817013182
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | V-Gard 500 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Orange |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014, CSA Z94.1-2015 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Classification | Type 1, Class C |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Includes | Hard Hat, Suspension, Instructions |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Application | General Purpose |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Head Protection Brand | MSA |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R) 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- SIGNMISSION Truck Sign No Trucks Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22786 (A-1218-22786)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green (10035212)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10204346)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475362)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (475405)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (51YLR)
- Msa Safety Hard Hats