Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green
Mfr # 10034023
Zoro # G3559315
original price:
$23.39
19% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard 500
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10034023
- Zoro # G3559315
- UPC # 641817013175
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | V-Gard 500 |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Green |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Electrical Class | C |
Graphics | None |
Includes | Hard Hat, Suspension, Instructions |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Application | General Purpose |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | MSA |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R) 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475370)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10021292)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460389)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- Msa Safety Head Protection