Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Ratchet (4-Point), Bright Lime Green
Mfr # 815566
Zoro # G4074150
product price: $21.39
/ea
Sold in multiples of 20 for $427.80
$427.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Polyethylene
- Fits Hat Size 7" to 8-1/2"
- Series V-Gard
- Head Protection Suspension Type Ratchet (4-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 815566
- Zoro # G4074150
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 7" to 8-1/2" |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Polyethylene |
Series | V-Gard |
Head Protection Suspension Type | Ratchet (4-Point) |
Suspension Adjustment Type | Ratchet (4-Point) |
Color | Bright Lime Green |
Standards | ANSI Z89.1-2014, CSA Z94.1-2015 |
Shell Material | Polyethylene |
Hard Hat Suspension | Ratchet |
Hard Hat Style | Cap |
Description
Cap,v-gard,large,ratchet,bright Lime Grn, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- TINGLEY Protective Waterproof Footwear, Men 8, PR (27211)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XV417)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 11MEN (FQ0007465)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hi-Viz Orange (488148)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071157)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Red (10215829)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Orange (463945)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10050611)
- MSA SAFETY 475405 Skullgard Cap with Fas-Trac Suspension, Fas-Trac Ratchet, Cap, Natural Tan (475405-MSA)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- Msa Safety Hard Hats